Shop EEVELLE
See all product information
Create Account
Boat Cover ALUMINUM FISHING High Windshield Inboard Fits 15ft 6in L up to 88in W Charcoal
- Mfr # SFAFH1588-CHL
- Zoro # G911541002
product price:Â
$
1,028.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 15'6" LENGTH up to 88" WIDTH
For Use With
ALUMINUM FISHING - High Windshield Inboard
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFAFH1588-CHL
- Zoro #
- G911541002
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 15'6" LENGTH up to 88" WIDTH
- For Use With
- ALUMINUM FISHING - High Windshield Inboard
- Material
- SUNFLAIR Fabric
- Series
- Windstorm Elite Sunflair
- Color
- Charcoal
- Item
- Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.