Shop EEVELLE

Boat Cover ALUMINUM FISHING High Windshield Inboard Fits 19ft 6in L up to 96in W Navy

  • Mfr # SCAFH1996-NVY

  • Zoro # G311555210


product price:  $443.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 19'6" LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
ALUMINUM FISHING - High Windshield Inboard
Series
Silvercloud
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCAFH1996-NVY
Zoro #
G311555210
UPC #
-
Country of Origin
United States

Details

Application
Fits 19'6" LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
ALUMINUM FISHING - High Windshield Inboard
Color
Navy
Item
Boat Cover
Series
Silvercloud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.