Shop EEVELLE
See all product information
Create Account
Boat Cover ALUMINUM FISHING High Windshield Inboard Fits 22ft 6in L up to 102in W Charcoal
- Mfr # SFAFH22102-CHL
- Zoro # G311547062
product price:Â
$
1,215.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 22'6" LENGTH up to 102" WIDTH
Material
SUNFLAIR Fabric
For Use With
ALUMINUM FISHING - High Windshield Inboard
Series
Windstorm Elite Sunflair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFAFH22102-CHL
- Zoro #
- G311547062
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 22'6" LENGTH up to 102" WIDTH
- Material
- SUNFLAIR Fabric
- For Use With
- ALUMINUM FISHING - High Windshield Inboard
- Color
- Charcoal
- Series
- Windstorm Elite Sunflair
- Item
- Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.