This item is Discontinued.

This item is Discontinued.
Boat Cover ALUMINUM FISHING High Windshield, Outboard Fits 12ft 6in L up to 88in W Black (Discontinued)
Mfr #
SBAFH1288B-BLK
Zoro #
G911536275
Country of Origin United States
Category Watercraft Tops, Covers & Storage
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SBAFH1288B-BLK
Zoro #
G911536275
UPC #
-
Country of Origin
United States
Details
Application
Fits 12'6" LENGTH up to 88" WIDTH
Item
Sunbrella Boat Cover
Material
100% GENUINE Sunbrella FABRIC
For Use With
ALUMINUM FISHING - High Windshield w/ Outboard
Color
Black
Series
Windstorm Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.