Shop EEVELLE
See all product information
Create Account
Boat Cover ALUMINUM FISHING High Windshield, Outboard Fits 16ft 6in L up to 88in W Royal
Mfr # WSAFH1688B-RYL
Zoro # G311569941
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 88" WIDTH
For Use With
ALUMINUM FISHING - High Windshield w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSAFH1688B-RYL
- Zoro #
- G311569941
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 16'6" LENGTH up to 88" WIDTH
- For Use With
- ALUMINUM FISHING - High Windshield w/ Outboard
- Series
- Windstorm
- Color
- Royal
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.