Shop EEVELLE
See all product information
Boat Cover ALUMINUM FISHING High Windshield, Outboard Fits 18ft 6in L up to 96in W Royal
Mfr # SCAFH1896B-RYL
Zoro # G311554985
product price:Â $432.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 18'6" LENGTH up to 96" WIDTH
For Use With
ALUMINUM FISHING - High Windshield w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCAFH1896B-RYL
Zoro #
G311554985
UPC #
-
Country of Origin
United States
Details
Application
Fits 18'6" LENGTH up to 96" WIDTH
For Use With
ALUMINUM FISHING - High Windshield w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Royal
Series
Silvercloud
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.