Shop EEVELLE
See all product information
Create Account
Boat Cover ALUMINUM FISHING Walk Thru Windshield Inboard Fits 11ft 6in L up to 100in W Khaki
Mfr # SCAVWT11100-KHA
Zoro # G211538184
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 11'6" LENGTH up to 100" WIDTH
For Use With
ALUMINUM FISHING - Walk Thru Windshield Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCAVWT11100-KHA
- Zoro #
- G211538184
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 11'6" LENGTH up to 100" WIDTH
- Color
- Khaki
- For Use With
- ALUMINUM FISHING - Walk Thru Windshield Inboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Item
- Boat Cover
- Series
- Silvercloud