Shop EEVELLE
See all product information
Create Account
Boat Cover ALUMINUM FISHING Walk Thru Windshield Inboard Fits 12ft 6in L up to 100in W Black
- Mfr # WSAVWT12100-BLK
- Zoro # G211574038
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 12'6" LENGTH up to 100" WIDTH
Series
Windstorm
For Use With
ALUMINUM FISHING - Walk Thru Windshield Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSAVWT12100-BLK
- Zoro #
- G211574038
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 12'6" LENGTH up to 100" WIDTH
- Series
- Windstorm
- For Use With
- ALUMINUM FISHING - Walk Thru Windshield Inboard
- Color
- Black
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric