
Shop EEVELLE
See all product information
Boat Cover ALUMINUM FISHING Walk Thru Windshield Inboard Fits 14ft 6in L up to 100in W Charcoal
Mfr # SFAVWT14100-CHL
Zoro # G311555234
product price:Â $1,028.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 14'6" LENGTH up to 100" WIDTH
Material
SUNFLAIR Fabric
For Use With
ALUMINUM FISHING - Walk Thru Windshield Inboard
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFAVWT14100-CHL
Zoro #
G311555234
UPC #
-
Country of Origin
United States
Details
Application
Fits 14'6" LENGTH up to 100" WIDTH
Color
Charcoal
Material
SUNFLAIR Fabric
Item
Boat Cover
For Use With
ALUMINUM FISHING - Walk Thru Windshield Inboard
Series
Windstorm Elite Sunflair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.