Shop EEVELLE

Boat Cover ALUMINUM FISHING Walk Thru Windshield Inboard Fits 19ft 6in L up to 100in W Khaki

  • Mfr # SFAVWT19100-KHA

  • Zoro # G711558408


product price:  $1,144.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 19'6" LENGTH up to 100" WIDTH
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
For Use With
ALUMINUM FISHING - Walk Thru Windshield Inboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFAVWT19100-KHA
Zoro #
G711558408
UPC #
-
Country of Origin
United States

Details

Application
Fits 19'6" LENGTH up to 100" WIDTH
Item
Boat Cover
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Color
Khaki
For Use With
ALUMINUM FISHING - Walk Thru Windshield Inboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.