Shop EEVELLE

Boat Cover ALUMINUM FISHING Walk Thru Windshield Inboard Fits 20ft 6in L up to 100in W Khaki

  • Mfr # SFAVWT20100-KHA

  • Zoro # G211534285


product price:  $1,168.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 20'6" LENGTH up to 100" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
ALUMINUM FISHING - Walk Thru Windshield Inboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFAVWT20100-KHA
Zoro #
G211534285
UPC #
-
Country of Origin
United States

Details

Application
Fits 20'6" LENGTH up to 100" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Item
Boat Cover
For Use With
ALUMINUM FISHING - Walk Thru Windshield Inboard
Color
Khaki

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.