Shop EEVELLE
See all product information
Create Account
Boat Cover ALUMINUM FISHING Walk Thru Windshield Inboard Fits 20ft 6in L up to 100in W Red
Mfr # WSAVWT20100-RED
Zoro # G311562560
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 20'6" LENGTH up to 100" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
ALUMINUM FISHING - Walk Thru Windshield Inboard
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSAVWT20100-RED
- Zoro #
- G311562560
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 20'6" LENGTH up to 100" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- ALUMINUM FISHING - Walk Thru Windshield Inboard
- Item
- Boat Cover
- Color
- Red
- Series
- Windstorm