Boat Cover ALUMINUM FISHING Walk Thru Windshield Inboard Fits 23ft 6in L up to 100in W Khaki
- Mfr # SFAVWT23100-KHA
- Zoro # G211536289
product price:Â
$
1,215.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 23'6" LENGTH up to 100" WIDTH
Material
SUNFLAIR Fabric
For Use With
ALUMINUM FISHING - Walk Thru Windshield Inboard
Series
Windstorm Elite Sunflair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFAVWT23100-KHA
- Zoro #
- G211536289
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 23'6" LENGTH up to 100" WIDTH
- Material
- SUNFLAIR Fabric
- Item
- Boat Cover
- For Use With
- ALUMINUM FISHING - Walk Thru Windshield Inboard
- Color
- Khaki
- Series
- Windstorm Elite Sunflair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.