Shop EEVELLE
See all product information
Create Account
Boat Cover ALUMINUM FISHING Walk Thru Windshield Inboard Fits 24ft 6in L up to 100in W Burgundy
- Mfr # SCAVWT24100-BRG
- Zoro # G311549264
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 24'6" LENGTH up to 100" WIDTH
For Use With
ALUMINUM FISHING - Walk Thru Windshield Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCAVWT24100-BRG
- Zoro #
- G311549264
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 24'6" LENGTH up to 100" WIDTH
- For Use With
- ALUMINUM FISHING - Walk Thru Windshield Inboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Burgundy
- Item
- Boat Cover
- Series
- Silvercloud