
Shop EEVELLE
See all product information
Boat Cover ALUMINUM FISHING Walk Thru Windshield Inboard Fits 24ft 6in L up to 100in W Navy
Mfr # SFAVWT24100-NVY
Zoro # G311536301
product price:Â $1,215.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 24'6" LENGTH up to 100" WIDTH
For Use With
ALUMINUM FISHING - Walk Thru Windshield Inboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFAVWT24100-NVY
Zoro #
G311536301
UPC #
-
Country of Origin
United States
Details
Application
Fits 24'6" LENGTH up to 100" WIDTH
For Use With
ALUMINUM FISHING - Walk Thru Windshield Inboard
Item
Boat Cover
Color
Navy
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.