Boat Cover ALUMINUM FISHING Walk Thru Windshield, Outboard Fits 14ft 6in L up to 100in W Khaki
- Mfr # SFAVWT14100B-KHA
- Zoro # G011555633
product price:Â
$
1,028.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 14'6" LENGTH up to 100" WIDTH
For Use With
ALUMINUM FISHING - Walk Thru Windshield w/ Outboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFAVWT14100B-KHA
- Zoro #
- G011555633
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 14'6" LENGTH up to 100" WIDTH
- Item
- Boat Cover
- Color
- Khaki
- For Use With
- ALUMINUM FISHING - Walk Thru Windshield w/ Outboard
- Series
- Windstorm Elite Sunflair
- Material
- SUNFLAIR Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.