Shop EEVELLE
See all product information
Create Account
Boat Cover ALUMINUM FISHING Walk Thru Windshield, Outboard Fits 27ft 6in L up to 102in W Burgundy
Mfr # SCAVWT27102B-BRG
Zoro # G311551076
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 27'6" LENGTH up to 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
ALUMINUM FISHING - Walk Thru Windshield w/ Outboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCAVWT27102B-BRG
- Zoro #
- G311551076
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 27'6" LENGTH up to 102" WIDTH
- Color
- Burgundy
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- ALUMINUM FISHING - Walk Thru Windshield w/ Outboard
- Series
- Silvercloud
- Item
- Boat Cover