Shop EEVELLE
See all product information
Create Account
Boat Cover ALUMINUM V JON Center Console Inboard Fits 11ft 6in L up to 70in W Red
Mfr # WSAVJCC1170-RED
Zoro # G511568249
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 11'6" LENGTH up to 70" WIDTH
Series
Windstorm
For Use With
ALUMINUM V JON - Center Console Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSAVJCC1170-RED
- Zoro #
- G511568249
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 11'6" LENGTH up to 70" WIDTH
- Color
- Red
- Item
- Boat Cover
- Series
- Windstorm
- For Use With
- ALUMINUM V JON - Center Console Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric