Shop EEVELLE

Boat Cover ALUMINUM V JON Center Console, Outboard Fits 12ft 6in L up to 70in W Navy

  • Mfr # SCAVJCC1270B-NVY
  • Zoro # G111551986

product price: 
$
397.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 12'6" LENGTH up to 70" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
ALUMINUM V JON - Center Console w/ Outboard
Series
Silvercloud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCAVJCC1270B-NVY
Zoro #
G111551986
UPC #
-
Country of Origin
United States

Details

Application
Fits 12'6" LENGTH up to 70" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Navy
For Use With
ALUMINUM V JON - Center Console w/ Outboard
Series
Silvercloud
Item
Boat Cover

Ratings & reviews