Shop EEVELLE
See all product information
Create Account
Boat Cover ALUMINUM V JON Center Console, Outboard Fits 13ft 6in L up to 70in W Royal
- Mfr # SFAVJCC1370B-RYL
- Zoro # G311540629
product price:Â
$
957.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 13'6" LENGTH up to 70" WIDTH
For Use With
ALUMINUM V JON - Center Console w/ Outboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFAVJCC1370B-RYL
- Zoro #
- G311540629
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 13'6" LENGTH up to 70" WIDTH
- For Use With
- ALUMINUM V JON - Center Console w/ Outboard
- Series
- Windstorm Elite Sunflair
- Item
- Boat Cover
- Material
- SUNFLAIR Fabric
- Color
- Royal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.