Shop EEVELLE
See all product information
Create Account
Boat Cover ALUMINUM V JON Center Console, Outboard Fits 14ft 6in L up to 90in W Red
Mfr # WSAVJCC1490B-RED
Zoro # G311569637
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 14'6" LENGTH up to 90" WIDTH
For Use With
ALUMINUM V JON - Center Console w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSAVJCC1490B-RED
- Zoro #
- G311569637
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 14'6" LENGTH up to 90" WIDTH
- For Use With
- ALUMINUM V JON - Center Console w/ Outboard
- Series
- Windstorm
- Color
- Red
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric