Shop EEVELLE
See all product information
Create Account
Boat Cover ALUMINUM V JON Center Console, Outboard Fits 23ft 6in L up to 96in W Green
- Mfr # SFAVJCC2396B-HTR
- Zoro # G311549295
product price:Â
$
1,215.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 23'6" LENGTH up to 96" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
ALUMINUM V JON - Center Console w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFAVJCC2396B-HTR
- Zoro #
- G311549295
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 23'6" LENGTH up to 96" WIDTH
- Material
- SUNFLAIR Fabric
- Series
- Windstorm Elite Sunflair
- Item
- Boat Cover
- Color
- Green
- For Use With
- ALUMINUM V JON - Center Console w/ Outboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.