Shop EEVELLE
See all product information
Create Account
Boat Cover BASS BOAT Angled Transom Inboard Fits 11ft 6in L up to 80in W Burgundy
Mfr # SCATB1180-BRG
Zoro # G311536295
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 11'6" LENGTH up to 80" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
BASS BOAT - Angled Transom Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCATB1180-BRG
- Zoro #
- G311536295
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 11'6" LENGTH up to 80" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Burgundy
- For Use With
- BASS BOAT - Angled Transom Inboard
- Item
- Boat Cover
- Series
- Silvercloud