Shop EEVELLE
See all product information
Create Account
Boat Cover BASS BOAT Angled Transom Inboard Fits 16ft 6in L up to 91in W Royal
Mfr # WSATB1690-RYL
Zoro # G311574297
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 91" WIDTH
For Use With
BASS BOAT - Angled Transom Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSATB1690-RYL
- Zoro #
- G311574297
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 16'6" LENGTH up to 91" WIDTH
- Color
- Royal
- For Use With
- BASS BOAT - Angled Transom Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- Series
- Windstorm