
Shop EEVELLE
See all product information
Boat Cover BASS BOAT Angled Transom Inboard Fits 17ft 6in L up to 91in W Khaki
Mfr # SFATB1790-KHA
Zoro # G011556296
product price:Â $864.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 17'6" LENGTH up to 91" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
BASS BOAT - Angled Transom Inboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFATB1790-KHA
Zoro #
G011556296
UPC #
-
Country of Origin
United States
Details
Application
Fits 17'6" LENGTH up to 91" WIDTH
Item
Boat Cover
Color
Khaki
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
BASS BOAT - Angled Transom Inboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.