Shop EEVELLE
See all product information
Create Account
Boat Cover BASS BOAT Angled Transom Inboard Fits 20ft 6in L up to 96in W Green
- Mfr # WSATB2096-HTR
- Zoro # G311560719
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 20'6" LENGTH up to 96" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
BASS BOAT - Angled Transom Inboard
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSATB2096-HTR
- Zoro #
- G311560719
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 20'6" LENGTH up to 96" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- BASS BOAT - Angled Transom Inboard
- Series
- Windstorm
- Item
- Boat Cover
- Color
- Green