Shop EEVELLE
See all product information
Create Account
Boat Cover BASS BOAT Angled Transom Inboard Fits 25ft 6in L up to 102in W Charcoal
Mfr # SCATB25102-CHL
Zoro # G311548427
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 25'6" LENGTH up to 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
BASS BOAT - Angled Transom Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCATB25102-CHL
- Zoro #
- G311548427
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 25'6" LENGTH up to 102" WIDTH
- Color
- Charcoal
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- BASS BOAT - Angled Transom Inboard
- Item
- Boat Cover
- Series
- Silvercloud