Shop EEVELLE
See all product information
Create Account
Boat Cover BASS BOAT Angled Transom, Outboard Fits 16ft 6in L up to 91in W Black
- Mfr # WSATB1691B-BLK
- Zoro # G311574310
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 91" WIDTH
For Use With
BASS BOAT - Angled Transom w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSATB1691B-BLK
- Zoro #
- G311574310
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 16'6" LENGTH up to 91" WIDTH
- Item
- Boat Cover
- For Use With
- BASS BOAT - Angled Transom w/ Outboard
- Color
- Black
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm