Shop EEVELLE
See all product information
Create Account
Boat Cover BASS BOAT Angled Transom, Outboard Fits 16ft 6in L up to 91in W Navy
Mfr # SCATB1691B-NVY
Zoro # G511540528
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 91" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
BASS BOAT - Angled Transom w/ Outboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCATB1691B-NVY
- Zoro #
- G511540528
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 16'6" LENGTH up to 91" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Navy
- For Use With
- BASS BOAT - Angled Transom w/ Outboard
- Item
- Boat Cover
- Series
- Silvercloud