
Shop EEVELLE
See all product information
Boat Cover BASS BOAT Angled Transom, Outboard Fits 17ft 6in L up to 91in W Khaki
Mfr # SFATB1791B-KHA
Zoro # G911556365
product price:Â $864.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 17'6" LENGTH up to 91" WIDTH
For Use With
BASS BOAT - Angled Transom w/ Outboard
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFATB1791B-KHA
Zoro #
G911556365
UPC #
-
Country of Origin
United States
Details
Application
Fits 17'6" LENGTH up to 91" WIDTH
Item
Boat Cover
For Use With
BASS BOAT - Angled Transom w/ Outboard
Color
Khaki
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.