Shop EEVELLE
See all product information
Create Account
Boat Cover BASS BOAT Wide Inboard Fits 14ft 6in L up to 80in W Khaki
- Mfr # SFWBB1480-KHA
- Zoro # G511566856
product price:Â
$
864.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 14'6" LENGTH up to 80" WIDTH
For Use With
BASS BOAT - Wide Inboard
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFWBB1480-KHA
- Zoro #
- G511566856
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 14'6" LENGTH up to 80" WIDTH
- For Use With
- BASS BOAT - Wide Inboard
- Material
- SUNFLAIR Fabric
- Color
- Khaki
- Item
- Boat Cover
- Series
- Windstorm Elite Sunflair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.