Shop EEVELLE
See all product information
Boat Cover BASS BOAT Wide Inboard Fits 25ft 6in L up to 102in W Khaki
Mfr # SFWBB25102-KHA
Zoro # G511571423
product price:Â $1,004.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 25'6" LENGTH up to 102" WIDTH
For Use With
BASS BOAT - Wide Inboard
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFWBB25102-KHA
Zoro #
G511571423
UPC #
-
Country of Origin
United States
Details
Application
Fits 25'6" LENGTH up to 102" WIDTH
Item
Boat Cover
For Use With
BASS BOAT - Wide Inboard
Material
SUNFLAIR Fabric
Color
Khaki
Series
Windstorm Elite Sunflair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.