Shop EEVELLE
See all product information
Create Account
Boat Cover BASS BOAT Wide Inboard Fits 27ft 6in L up to 120in W Black
- Mfr # SCWBB27120-BLK
- Zoro # G511535081
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 27'6" LENGTH up to 120" WIDTH
For Use With
BASS BOAT - Wide Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCWBB27120-BLK
- Zoro #
- G511535081
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 27'6" LENGTH up to 120" WIDTH
- For Use With
- BASS BOAT - Wide Inboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Black
- Item
- Boat Cover
- Series
- Silvercloud