Shop EEVELLE

Boat Cover BASS BOAT Wide Inboard Fits 29ft 6in L up to 120in W Black

  • Mfr # SFWBB29120-BLK

  • Zoro # G411571981


product price:  $1,063.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 29'6" LENGTH up to 120" WIDTH
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
For Use With
BASS BOAT - Wide Inboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFWBB29120-BLK
Zoro #
G411571981
UPC #
-
Country of Origin
United States

Details

Application
Fits 29'6" LENGTH up to 120" WIDTH
Item
Boat Cover
Series
Windstorm Elite Sunflair
Color
Black
Material
SUNFLAIR Fabric
For Use With
BASS BOAT - Wide Inboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.