Shop EEVELLE

Boat Cover BASS BOAT Wide, Outboard Fits 13ft 6in L up to 80in W Black

  • Mfr # SCWBB1380B-BLK
  • Zoro # G611552315

product price: 
$
373.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 13'6" LENGTH up to 80" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
BASS BOAT - Wide w/ Outboard
Series
Silvercloud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCWBB1380B-BLK
Zoro #
G611552315
UPC #
-
Country of Origin
United States
Application
Fits 13'6" LENGTH up to 80" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
BASS BOAT - Wide w/ Outboard
Color
Black
Series
Silvercloud
Item
Boat Cover

Ratings & reviews