Shop EEVELLE

Boat Cover BASS BOAT Wide, Outboard Fits 16ft 6in L up to 84in W Khaki

  • Mfr # SCWBB1684B-KHA
  • Zoro # G011554391

product price: 
$
373.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 16'6" LENGTH up to 84" WIDTH
For Use With
BASS BOAT - Wide w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCWBB1684B-KHA
Zoro #
G011554391
UPC #
-
Country of Origin
United States

Details

Application
Fits 16'6" LENGTH up to 84" WIDTH
For Use With
BASS BOAT - Wide w/ Outboard
Color
Khaki
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Item
Boat Cover

Ratings & reviews