
Shop EEVELLE
See all product information
Boat Cover BASS BOAT Wide, Outboard Fits 23ft 6in L up to 96in W Navy
Mfr # SFWBB2396B-NVY
Zoro # G411570526
product price:Â $969.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 23'6" LENGTH up to 96" WIDTH
For Use With
BASS BOAT - Wide w/ Outboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFWBB2396B-NVY
Zoro #
G411570526
UPC #
-
Country of Origin
United States
Details
Application
Fits 23'6" LENGTH up to 96" WIDTH
Item
Boat Cover
For Use With
BASS BOAT - Wide w/ Outboard
Series
Windstorm Elite Sunflair
Color
Navy
Material
SUNFLAIR Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.