Shop EEVELLE
See all product information
Boat Cover BASS BOAT Wide, Outboard Fits 26ft 6in L up to 120in W Khaki
Mfr # SFWBB26120B-KHA
Zoro # G411571042
product price:Â $1,004.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 26'6" LENGTH up to 120" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
BASS BOAT - Wide w/ Outboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFWBB26120B-KHA
Zoro #
G411571042
UPC #
-
Country of Origin
United States
Details
Application
Fits 26'6" LENGTH up to 120" WIDTH
Color
Khaki
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Item
Boat Cover
For Use With
BASS BOAT - Wide w/ Outboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.