Shop EEVELLE

Boat Cover BAY BOAT Rounded Bow, Center Console, Inboard Fits 13ft 6in L up to 70in W Black

  • Mfr # WSCCBR1370-BLK
  • Zoro # G211572072

product price: 
$
630.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 13'6" LENGTH up to 70" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WSCCBR1370-BLK
Zoro #
G211572072
UPC #
-
Country of Origin
United States
Application
Fits 13'6" LENGTH up to 70" WIDTH
Item
Boat Cover
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Color
Black
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm

Description

High Bow Rails up to 24in.

Ratings & reviews