Shop EEVELLE

Boat Cover BAY BOAT Rounded Bow, Center Console, Inboard Fits 15ft 6in L up to 90in W Black

  • Mfr # SCCCBR1590-BLK

  • Zoro # G311536240


product price: 
$
432.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 15'6" LENGTH up to 90" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Series
Silvercloud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCCCBR1590-BLK
Zoro #
G311536240
UPC #
-
Country of Origin
United States

Details

Application
Fits 15'6" LENGTH up to 90" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Color
Black
Series
Silvercloud
Item
Boat Cover

Description

High Bow Rails up to 24in.

Ratings & reviews