Shop EEVELLE
See all product information
Create Account
Boat Cover BAY BOAT Rounded Bow, Center Console, Inboard Fits 17ft 6in L up to 90in W Khaki
- Mfr # SCCCBR1790-KHA
- Zoro # G311537100
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 17'6" LENGTH up to 90" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCCCBR1790-KHA
- Zoro #
- G311537100
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 17'6" LENGTH up to 90" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
- Color
- Khaki
- Series
- Silvercloud
- Item
- Boat Cover
Description
High Bow Rails up to 24in.