Boat Cover BAY BOAT Rounded Bow, Center Console, Inboard Fits 17ft 6in L up to 90in W Navy

  • Mfr # WSCCBR1790-NVY

  • Zoro # G511573083


product price:  $665.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 17'6" LENGTH up to 90" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSCCBR1790-NVY
Zoro #
G511573083
UPC #
-
Country of Origin
United States

Details

Application
Fits 17'6" LENGTH up to 90" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Item
Boat Cover
Color
Navy
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard

Description

High Bow Rails up to 24in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.