
Boat Cover BAY BOAT Rounded Bow, Center Console, Inboard Fits 18ft 6in L up to 96in W Black
Mfr # SCCCBR1896-BLK
Zoro # G311538282
product price:Â $455.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 18'6" LENGTH up to 96" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCCCBR1896-BLK
Zoro #
G311538282
UPC #
-
Country of Origin
United States
Details
Application
Fits 18'6" LENGTH up to 96" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Color
Black
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Item
Boat Cover
Description
High Bow Rails up to 24in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.