Shop EEVELLE

Boat Cover BAY BOAT Rounded Bow, Center Console, Inboard Fits 26ft 6in L up to 120in W Black

  • Mfr # WSCCBR26120-BLK
  • Zoro # G611562284

product price: 
$
852.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 26'6" LENGTH up to 120" WIDTH
Series
Windstorm
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSCCBR26120-BLK
Zoro #
G611562284
UPC #
-
Country of Origin
United States

Details

Application
Fits 26'6" LENGTH up to 120" WIDTH
Color
Black
Series
Windstorm
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover

Description

High Bow Rails up to 24in.

Ratings & reviews