Shop EEVELLE
See all product information
Create Account
Boat Cover BAY BOAT Rounded Bow, Center Console, Inboard Fits 31ft 6in L up to 120in W Black
- Mfr # WSCCBR31120-BLK
- Zoro # G311566032
product price:Â
$
911.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 31'6" LENGTH up to 120" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSCCBR31120-BLK
- Zoro #
- G311566032
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 31'6" LENGTH up to 120" WIDTH
- Item
- Boat Cover
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
- Color
- Black
Description
High Bow Rails up to 24in.