Shop EEVELLE
See all product information
Create Account
Boat Cover BAY BOAT Rounded Bow, Center Console, Inboard Fits 32ft 6in L up to 120in W Red
- Mfr # SFCCBR32120-RED
- Zoro # G311564014
product price:Â
$
1,682.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 32'6" LENGTH up to 120" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFCCBR32120-RED
- Zoro #
- G311564014
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 32'6" LENGTH up to 120" WIDTH
- Item
- Boat Cover
- For Use With
- BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
- Material
- SUNFLAIR Fabric
- Color
- Red
- Series
- Windstorm Elite Sunflair
Description
High Bow Rails up to 24in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.