Boat Cover BAY BOAT Rounded Bow, Center Console, Outboard Fits 21ft 6in L up to 96in W Navy

  • Mfr # WSCCBR2196B-NVY

  • Zoro # G511574707


product price:  $724.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 21'6" LENGTH up to 96" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSCCBR2196B-NVY
Zoro #
G511574707
UPC #
-
Country of Origin
United States

Details

Application
Fits 21'6" LENGTH up to 96" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Color
Navy
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard
Item
Boat Cover

Description

High Bow Rails up to 24in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.