Shop EEVELLE
See all product information
Create Account
Boat Cover BAY BOAT Rounded Bow, Center Console, TTop Inboard Fits 15ft 6in L up to 96in W Khaki
- Mfr # SFBCCTT1596-KHA
- Zoro # G311542890
product price:Â
$
1,346.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 15'6" LENGTH up to 96" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, T-Top Inboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFBCCTT1596-KHA
- Zoro #
- G311542890
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 15'6" LENGTH up to 96" WIDTH
- For Use With
- BAY BOAT - Rounded Bow, Center Console, T-Top Inboard
- Series
- Windstorm Elite Sunflair
- Item
- Boat Cover
- Color
- Khaki
- Material
- SUNFLAIR Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.