Shop EEVELLE

Boat Cover BAY BOAT Rounded Bow, Center Console, TTop Inboard Fits 27ft 6in L up to 120in W Red

  • Mfr # WSBCCTT27120-RED
  • Zoro # G911572570

product price: 
$
1,250.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 27'6" LENGTH up to 120" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, T-Top Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WSBCCTT27120-RED
Zoro #
G911572570
UPC #
-
Country of Origin
United States
Application
Fits 27'6" LENGTH up to 120" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, T-Top Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Series
Windstorm
Color
Red

Ratings & reviews