Shop EEVELLE
See all product information
Create Account
Boat Cover BAY BOAT Rounded Bow, Center Console, TTop Inboard Fits 29ft 6in L up to 120in W Black
- Mfr # SCBCCTT29120-BLK
- Zoro # G311537476
product price:Â
$
981.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 29'6" LENGTH up to 120" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, T-Top Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCBCCTT29120-BLK
- Zoro #
- G311537476
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 29'6" LENGTH up to 120" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- BAY BOAT - Rounded Bow, Center Console, T-Top Inboard
- Color
- Black
- Item
- Boat Cover
- Series
- Silvercloud